Page 1 of 558

Next

Compare
5-5V10.90-E

COMPARE

5-5V10.90-E

Description
5-5V10.90-E V-BELT QD SHEAVE ; 5/5V10.9-E QD SHEAVE

DODGE

Part # 455347

BDI # 280423

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : In stock
Loading Price
QTY
50B54

COMPARE

50B54

Description
50B54 ROLLER CHAIN SPROCKET ; ROUGH BORE 50 CHAIN 54T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 50B54

BDI # 622005

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 10.749
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.106
Global Part Number GPN: 36281
Pitch Diameter - Millimeter: 273.03
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
1035G32 SPACER BE-4.500

COMPARE

1035G32 SPACER BE-4.500

Description
1035G32 SPACER ; BE-4.500

FALK

Part # 4400006

BDI # 18104785

Features

Component: Spacer
Width - Millimeter: 0
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components may or may not inter-mix among brands - Standard Flanged Sleeve
Coupling Type: Gear Coupling
Torque: 163800In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
NU 326 ECM/C3

COMPARE

NU 326 ECM/C3

Description
NU 326 ECM /C3 CYLINDRICAL RLR BRG ; 130MMX280MMX58MM SR

SKF

Part # NU 326 ECM/C3

BDI # 1418692

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455864
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
RAPTOR E50 ELEMENT

COMPARE

RAPTOR E50 ELEMENT

Description
RAPTOR E50 ELEMENT

DODGE

Part # 015851

BDI # 20492743

Features

Component: Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY