Page 1 of 62

Next

Compare
FX 3.5E SLEEVE W/SEAL

COMPARE

FX 3.5E SLEEVE W/SEAL

Description
FX 3.5E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-3.5E-SLEEVE-W/SEAL

BDI # 23187240

Features

Component: Sleeve Assembly
Width - Millimeter: 219.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 203550In-Lbs
Width - Inch: 8.63

Price Inventory : In stock
Loading Price
QTY
24134KEJW33C3

COMPARE

24134KEJW33C3

Description
24134KEJW33C3 SPHERICAL RLR BRG ; 170MM ID 280MM OD 109MM WD

TIMKEN

Part # 24134KEJW33C3

BDI # 20054781

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22326EMW33C3

COMPARE

22326EMW33C3

Description
22326EMW33C3 SPHERICAL RLR BRG ; 130MM ID 280MM OD 93MM WD OPEN

TIMKEN

Part # 22326EMW33C3

BDI # 20054422

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3MM9136WICRDUL

COMPARE

3MM9136WICRDUL

Description
3MM9136WICRDUL PRECISION BALL BEARING

TIMKEN

Part # 3MM9136WICRDUL

BDI # 1340085

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MM9340WICRSUL

COMPARE

3MM9340WICRSUL

Description
3MM9340WICRSUL PRECISION BALL BEARING

TIMKEN

Part # 3MM9340WICRSUL

BDI # 1340411

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY