4 B 110 SK
Description
4 B 110 SK V-BELT SHEAVE ; 4 GROOVES 11.35" OD BUSHED
Part # 4 B 110 SK
BDI # 619144
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580371
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
14MX-67S-37
Description
14MX-67S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193067
BDI # 1094994
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
HH231615-2
Description
HH231615-20000 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-5/8" OD 2-1/4" WD
Part # HH231615-20000
BDI # 1357615
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
295.275
Other Features:
Heavy Duty
Global Part Number GPN:
647399
Precision Class:
Standard
Basic Number:
HH231615
HM237510-2
Description
HM237510-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-20024
BDI # 1358601
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Basic Number:
HM237510
3 B 110 SK
Description
3 B 110 SK V-BELT SHEAVE ; 3 GROOVES 11.35" OD BUSHED
Part # 3 B 110 SK
BDI # 618148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580538
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3