Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.342
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30430
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
PHS 06B-1B95
Description
PHS 06B-1B95 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B95
BDI # 1284705
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Rough Bore
PHS 20B-2B27
Description
PHS 20B-2B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2B27
BDI # 1286832
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.49
Mounting Method:
Rough Bore
PHS 20B-3B27
Description
PHS 20B-3B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-3B27
BDI # 1286865
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.49
Mounting Method:
Rough Bore