Page 1 of 57

Next

Compare
D35SK95

COMPARE

D35SK95

Description
D35SK95 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35SK95

BDI # 607718

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 11.342
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.561
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30430
Pitch Diameter - Millimeter: 288.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
MSE515BR

COMPARE

MSE515BR

Description
MSE515BR INSERT BEARING ; RETAINED

TIMKEN

Part # MSE515BR

BDI # 20350767

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 68.3
Other Features: Single Row | Non-Expansion | Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Length Thru Bore - Millimeter: 123.8
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B95

COMPARE

PHS 06B-1B95

Description
PHS 06B-1B95 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1B95

BDI # 1284705

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.342
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.561
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 288.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2B27

COMPARE

PHS 20B-2B27

Description
PHS 20B-2B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-2B27

BDI # 1286832

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3B27

COMPARE

PHS 20B-3B27

Description
PHS 20B-3B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3B27

BDI # 1286865

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY