HH231615-2
Description
HH231615-20000 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-5/8" OD 2-1/4" WD
Part # HH231615-20000
BDI # 1357615
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
295.275
Other Features:
Heavy Duty
Global Part Number GPN:
647399
Precision Class:
Standard
Basic Number:
HH231615
14MX-67S-37
Description
14MX-67S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193067
BDI # 1094994
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
60BS47 1 1/4
Description
60BS47 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 47T 1-1/4" BORE
Part # 60BS47 1 1/4
BDI # 623187
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Global Part Number GPN:
34128
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
D35BTB96
Description
D35BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB96
BDI # 607684
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30331
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore