22328CAME4
Description
22328CAME4 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102 MM W 2-ROW
Part # 22328CAME4
BDI # 1184384
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
3 5V 1180 SF
Description
3 5V 1180 SF V-BELT SHEAVE ; 3 GROOVES 11.8" OD BUSHED
Part # 3 5V 1180 SF
BDI # 618317
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
581550
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
D40Q72
Description
D40Q72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174275
BDI # 328766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9980
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed