LM545810-2
Description
LM545810-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE PRECISION 12-3/8" OD
Part # LM545810-20024
BDI # 1364737
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
314.325
Other Features:
Light Medium Duty
Global Part Number GPN:
646807
Precision Class:
Standard
Basic Number:
LM545810
HH234010-2
Description
HH234010-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 12-1/8" OD 2-5/8" WD
Part # HH234010-20024
BDI # 1357624
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Other Features:
Heavy Duty
Global Part Number GPN:
645521
Precision Class:
Standard
Basic Number:
HH234010
93125-2
Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-20024
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Basic Number:
93125
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
NJ328EJC4
Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ328EJC4
BDI # 26887319
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No