3TC120
Description
3TC120 V-BELT PULLEY SHEAVE ; 3GR C 12" PD BORED FOR Q1 BUSHING
Part # 1010107
BDI # 319227
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14487
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
LM545810-2
Description
LM545810-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE PRECISION 12-3/8" OD
Part # LM545810-20024
BDI # 1364737
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
314.325
Other Features:
Light Medium Duty
Global Part Number GPN:
646807
Precision Class:
Standard
Basic Number:
LM545810
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
50B60
Description
50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1" MIN PLAIN BORE
Part # 50B60
BDI # 622011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36287
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
3 C 120 E
Description
3 C 120 E V-BELT SHEAVE ; 3 GROOVES 12.4" OD BUSHED
Part # 3 C 120 E
BDI # 618216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581520
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3