Page 1 of 53

Next

Compare
P5220M170-M

COMPARE

P5220M170-M

Description
P5220M170-M SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P5220M170-M

BDI # 610400

Features

Pitch Diameter - Inch: 13.033
Flange Outside Diameter - Millimeter: 349.606
Inch - Metric: Metric
Outside Diameter - Inch: 12.863
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577513
Pitch Diameter - Millimeter: 331.038

Price Inventory : Available to order
Loading Price
QTY
P5220M115-J

COMPARE

P5220M115-J

Description
P5220M115-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P5220M115-J

BDI # 610399

Features

Pitch Diameter - Inch: 13.033
Flange Outside Diameter - Millimeter: 349.606
Inch - Metric: Metric
Outside Diameter - Inch: 12.863
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577701
Pitch Diameter - Millimeter: 331.038

Price Inventory : Available to order
Loading Price
QTY
GF100CS-PBH

COMPARE

GF100CS-PBH

Description
GF100CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF100CS-PBH

BDI # 24657936

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
8574/8520CDE1+AC3

COMPARE

8574/8520CDE1+AC3

Description
8574/8520CDE1+AC3 TAPERED ROLLER BEARING ; 9.25"ID 12.875"OD 4.5"W

NTN

Part # 8574/8520CDE1+AC3

BDI # 1213705

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 12.875
Outside Diameter - Millimeter: 327.025
Bore - Millimeter: 234.95

Bore - Inch: 9.25
Other Features: 2 Single Cone | 1 Double Cup | Steel Cage
Assembly Components: 8574 (2) | 8520CDE1 (1)
Basic Number: 8574
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
PHS 60-3C52

COMPARE

PHS 60-3C52

Description
PHS 60-3C52 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-3C52

BDI # 1288415

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY