Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
581010
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3020
Number of Grooves:
3
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type
Global Part Number GPN:
570490
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
12 C 130 J
Description
12 C 130 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 130 J
BDI # 614717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
580260
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
12 C 130 TB
Description
12 C 130 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 130 TB
BDI # 614718
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581306
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
12
60A54
Description
60A54 ROLLER CHAIN SPROCKET ; ROUGH BORE 60 CHAIN 54T 1 ROW
Part # 60A54
BDI # 622649
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Global Part Number GPN:
31816
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore