Page 1 of 293

Next

Compare
23140EJW33

COMPARE

23140EJW33

Description
23140EJW33 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD

TIMKEN

Part # 23140EJW33

BDI # 20351935

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22238 CCK/C4W33

COMPARE

22238 CCK/C4W33

Description
22238 CCK /C4W33 SPHR ROLLER BRG ; 190MMX340MMX92MM

SKF

Part # 22238 CCK/C4W33

BDI # 1265003

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6238L1

COMPARE

6238L1

Description
6238L1 DEEP GROOVE BALL BEARING

NTN

Part # 6238L1

BDI # 1207592

Features

Enclosure: Open
Outer Race Width - Millimeter: 55
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 13.386

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3 C 130 TB

COMPARE

3 C 130 TB

Description
3 C 130 TB V-BELT SHEAVE ; 3 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 3 C 130 TB

BDI # 618219

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.4
Outside Diameter - Millimeter: 340.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 581010
Mounting Method: Bushed
Belt Series: C
Bushing Size: 3020
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
NU238EMC3

COMPARE

NU238EMC3

Description
NU238EMC3 CYLINDRICAL ROLLER BEARING

NSK

Part # NU238EMC3

BDI # 20850660

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY