Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6003ZZ
Description
6003ZZ DEEP GROOVE BALL BEARING ; 17MM BORE 35MM OD 10MM WD SR 2 MTL SHLD
Part # 6003ZZ
BDI # 1204500
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
19
Bore - Inch:
0.748
Global Part Number GPN:
471095
Bushing Series:
JA
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Bushing Series:
JA
6003DDUNR
Description
6003DDUNR DEEP GROOVE BALL BEARING ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 6003DDUNR
BDI # 1186070
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261735
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes