100R32H
Description
100R32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32TO BORED FOR R1 BUSHING HARD
Part # 100R32H
BDI # 21981339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571987
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
LSM220BX
Description
LSM220BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # LSM220BX
BDI # 20349527
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Global Part Number GPN:
31376
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
100R32H
Description
100R32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32T R1 BUSHED W/HARDENED TOOTH
Part # 100R32
BDI # 17158655
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Taper Bushing
Global Part Number GPN:
573229
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
H936349-902A3
Description
H936349-902A3 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-1-ROW 12-18OD
Part # H936349-902A3
BDI # 1357277
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Outside Diameter - Millimeter:
342.9
Bore - Millimeter:
168.275
Other Features:
2 Single Cone | 2 Single Cup | Heavy Duty
Global Part Number GPN:
660960
Assembly Components:
H936349 (2) | H936316 (2) | H936316EA (1)
Basic Number:
H936349
Precision Class:
Standard