PHS 40-2TB84
Description
PHS 40-2TB84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 40-2TB84
BDI # 1287775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
LM249748-902B2
Description
LM249748-902B2 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # LM249748-902B2
BDI # 1364093
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.688
Outside Diameter - Millimeter:
347.675
Bore - Millimeter:
254
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657368
Assembly Components:
LM249748 (2) | LM249710CD (1) | LM249748XA (1)
Basic Number:
LM249748
Precision Class:
Standard
LM249748-902A8
Description
LM249748-902A8 TAPERED ROLLER BRG ASS
Part # LM249748-902A8
BDI # 1364091
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.688
Outside Diameter - Millimeter:
347.675
Bore - Millimeter:
254
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657658
Assembly Components:
LM249748 (2) | LM249710CD (1) | LM249748XA (1)
Basic Number:
LM249748
Precision Class:
Standard
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No