Page 1 of 57

Next

Compare
32A20

COMPARE

32A20

Description
32A20 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A20

BDI # 618483

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 12.785
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.828
Other Features: Simplex Type
Global Part Number GPN: 569809
Pitch Diameter - Millimeter: 324.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14S 2-7/8

COMPARE

14S 2-7/8

Description
14S 2-7/8 COUPLING HUB

TB WOODS

Part # 14S278

BDI # 995136

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60BS56 2 7/16

COMPARE

60BS56 2 7/16

Description
60BS56 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS56 2 7/16

BDI # 623306

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 13.376
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.805
Other Features: With 2 Set Screw
Global Part Number GPN: 35664
Pitch Diameter - Millimeter: 339.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20A33

COMPARE

20A33

Description
20A33 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A33

BDI # 617047

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 13.15
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.841
Other Features: Simplex Type
Global Part Number GPN: 570666
Pitch Diameter - Millimeter: 334.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14SC78

COMPARE

14SC78

Description
14SC78 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 14SC78

BDI # 996183

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY