NU 2240 ECML/C3
Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2240 ECML/C3
BDI # 1264882
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
3.939
NU1048-M1-C3
Description
NU1048-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU1048-M1-C3
BDI # 1163227
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448637
Number of Rows of Rollers:
Single Row
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No