Page 1 of 206

Next

Compare
NU 2240 ECML/C3

COMPARE

NU 2240 ECML/C3

Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2240 ECML/C3

BDI # 1264882

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU1048-M1-C3

COMPARE

NU1048-M1-C3

Description
NU1048-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NU1048-M1-C3

BDI # 1163227

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448637
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
81XB16F X 2-3/16

COMPARE

81XB16F X 2-3/16

Description
81XB16F X 2-3/16 SPROCKET

TSUBAKI

Part # 81XB16F-2C

BDI # 20886740

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.253
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 339.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B43F X 1-1/2

COMPARE

80B43F X 1-1/2

Description
80B43F X 1-1/2 SPROCKET ; 1-1/2" KW 2SS

TSUBAKI

Part # 80B43F-1H

BDI # 916000

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 13.7
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 14.263
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 347.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
81XB16F X 3-7/16

COMPARE

81XB16F X 3-7/16

Description
81XB16F X 3-7/16 SPROCKET

TSUBAKI

Part # 81XB16F-3G

BDI # 20886746

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.253
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 339.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY