Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571701
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed
50SK70
Description
50SK70 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 70T 1 ROW
Part # 50SK70
BDI # 622157
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31041
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed
60BS58 1 1/2
Description
60BS58 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS58 1 1/2
BDI # 623316
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
13.853
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.283
Other Features:
With 2 Set Screw
Global Part Number GPN:
34899
Pitch Diameter - Millimeter:
351.866
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577759
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
50BS70 1 1/8
Description
50BS70 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS70 1 1/8
BDI # 621841
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
33518
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore