Page 1 of 49

Next

Compare
50Q70

COMPARE

50Q70

Description
50Q70 ROLLER CHAIN SPROCKET ; 50 CHAIN 70 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 50Q70

BDI # 622113

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 13.931
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.292
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571701
Pitch Diameter - Millimeter: 353.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P144-8M-50-3020 HT250

COMPARE

P144-8M-50-3020 HT250

Description
P144-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 114833

BDI # 255873

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P144-8MGT-85

COMPARE

P144-8MGT-85

Description
P144-8MGT-85 SYNCHRONOUS PULLEY ; 144GROVES 8MM P 85MM W

GATES

Part # 77088144

BDI # 1125477

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
D140A24

COMPARE

D140A24

Description
D140A24 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A24

BDI # 913245

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.407

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.343
Pitch Diameter - Millimeter: 340.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50SK70

COMPARE

50SK70

Description
50SK70 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 70T 1 ROW

MARTIN SPROCKET & GR

Part # 50SK70

BDI # 622157

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 13.931
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.292
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31041
Pitch Diameter - Millimeter: 353.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY