SS-3248-32
Description
SS-3248-32 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/2X2
Part # SS-3248-32
BDI # 18137113
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
6203/15.875-2RSH
Description
6203 /15.875-2RSH DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6203/15.875-2RSH
BDI # 18204922
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS404816
Description
SS-4048-16 SLEEVE BEARING ; SINTERED BRONZE 1-1/4X1-1/2X1
Part # SS-4048-16
BDI # 18259968
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
SA202-10 FP9
Description
SA 202-10 FP9 INSERT BEARING ; ECC LOCKING COLLAR
Part # SA202-10 FP9
BDI # 18175344
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
6203DU
Description
6203DU DEEP GROOVE BALL BEARING ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203DU
BDI # 1186416
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261777
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No