Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Outside Diameter - Millimeter:
387.35
Bore - Millimeter:
19.05
Other Features:
Arm Style
Global Part Number GPN:
581879
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK154-H
Description
AK154-H V-BELT SHEAVE ; 1 GROOVE 3L/4L/A BELT 15.25" OD BUSHED
Part # AK154-H
BDI # 605376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Outside Diameter - Millimeter:
387.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581729
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
AK154 1 7/16
Description
AK154 1 7/16 V-BELT SHEAVE ; 1 GRV FRACTIONAL
Part # AK154 1 7/16
BDI # 605374
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Outside Diameter - Millimeter:
387.35
Bore - Millimeter:
36.525
Other Features:
Arm Style
Global Part Number GPN:
581878
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Simplex Type
Global Part Number GPN:
569236
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore
R 313822
Description
R 313822 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW
Part # R 313822
BDI # 1265320
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566525
Number of Rows of Rollers:
Quadruple Row