Page 1 of 9

Next

Compare
R 313822

COMPARE

R 313822

Description
R 313822 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # R 313822

BDI # 1265320

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566525
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
HM 62 T

COMPARE

HM 62 T

Description
HM 62 T BRG LOCKNUT

SKF

Part # HM 62 T

BDI # 1267164

Features

Thread Size: TR310 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Outside Diameter - Millimeter: 390
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.654
Nominal Thickness - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
PHE 50GCT1COVER

COMPARE

PHE 50GCT1COVER

Description
PHE 50GCT1COVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 50GCT1COVER

BDI # 1291760

Features

Component: Sleeve Assembly
Width - Millimeter: 183
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.315

Outside Diameter - Millimeter: 389
Other Features: Double Engagement | T1 Tolerence
Coupling Type: Gear Coupling
Torque: 45666Nm
Width - Inch: 7.205

Price Inventory : Available to order
Loading Price
QTY
240RU91 R3

COMPARE

240RU91 R3

Description
240RU91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 240RU91 R3

BDI # 1319918

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456349
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
305269 D

COMPARE

305269 D

Description
305269 D ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 305269 D

BDI # 1249874

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.335
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY