R 313822
Description
R 313822 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW
Part # R 313822
BDI # 1265320
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566525
Number of Rows of Rollers:
Quadruple Row
PHE 50GCT1COVER
Description
PHE 50GCT1COVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 50GCT1COVER
BDI # 1291760
Features
Component:
Sleeve Assembly
Width - Millimeter:
183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.315
Outside Diameter - Millimeter:
389
Other Features:
Double Engagement | T1 Tolerence
Coupling Type:
Gear Coupling
Torque:
45666Nm
Width - Inch:
7.205
240RU91 R3
Description
240RU91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # 240RU91 R3
BDI # 1319918
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456349
Number of Rows of Rollers:
Single Row
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
15.3
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
374
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.315
Outside Diameter - Millimeter:
389
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
45666Nm
Width - Inch:
14.724