Page 1 of 46

Next

Compare
23052EMBW33C3

COMPARE

23052EMBW33C3

Description
23052EMBW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 104MM WD

TIMKEN

Part # 23052EMBW33C3

BDI # 20351913

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ244EMA

COMPARE

NJ244EMA

Description
NJ244EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ244EMA

BDI # 1367939

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663955
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ244EMAC3

COMPARE

NJ244EMAC3

Description
NJ244EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ244EMAC3

BDI # 1367940

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663956
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2338EMAC3

COMPARE

NJ2338EMAC3

Description
NJ2338EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ2338EMAC3

BDI # 1367922

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663944
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
24148KEMBW33W45A

COMPARE

24148KEMBW33W45A

Description
24148KEMBW33W45A SPHERICAL RLR BRG ; 400MM OD

TIMKEN

Part # 24148KEMBW33W45A

BDI # 21965833

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY