1-1/2INX300FT MASTER-FLEX 500
Description
1-1/2"X300' MASTER-FLEX 500 ; WATER HOSE 300'/REEL
Part # 7744-1001
BDI # 1090810
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/4INX100FT MASTER FLEX 300 EPDM MH
Description
1-1/4" X 100' MATERIAL HANDLING HOSE ; 100FT/REL
Part # 7744-5202
BDI # 18202345
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.61
Outside Diameter - Millimeter:
40.894
Other Features:
Green Polyethylene Helix | Bend Radius 5 Inch
Typical Use:
Agricultural Spray and Fertilizer | Industrial | Septic Service | Transferring Light Abrasive | Transferring Mild Diluted Chemical
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4IN PROSPECTOR AIR 300
Description
1-1/4IN PROSPECTOR AIR 300 HOSE ; 50FT/BOX
Part # 20020467
BDI # 423026
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.65
Outside Diameter - Millimeter:
41.91
Other Features:
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Typical Use:
Mining | Construction | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Yellow
1 1/2X300FT WTR MSTR PLS PVC LF 150D RED
Description
1 1/2X300' WTR MSTR PLS PVC LF 150D RED ; 300FT/REL WATER HOSE
Part # 7744-1538
BDI # 22285781
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
Spiral Synthetic Yarn | One Layer Longitudinal Synthetic Yarn
Typical Use:
Mining | Construction | Industrial | Agriculture | Marine Service
Inside Diameter - Millimeter:
38.1
Color:
Red
NCF 3004 CV
Description
NCF 3004 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 3004 CV
BDI # 1421811
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
454928
Number of Rows of Rollers:
Single Row