Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
23052KEMBW40IW534C4
Description
23052KEMBW40IW534C4 SPHERICAL RLR BRG ; 260MM ID 400MM OD 104MM WD
Part # 23052KEMBW40IW534C4
BDI # 20054641
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Precision Class:
Standard
Width - Inch:
3
Basic Number:
923175
HM256810-2
Description
HM256810-20000 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 16-5/8" OD 2-1/2" WD
Part # HM256810-20000
BDI # 1358801
Features
Component:
Cup
Width - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646842
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
HM256810