M255410CD-2
Description
M255410CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Part # M255410CD-20000
BDI # 1365960
Features
Component:
Double Cup
Width - Millimeter:
130.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
406.4
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M255410CD
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581243
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
29352
Description
29352 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 260MMX420MMX95MM
Part # 29352
BDI # 1201114
Features
Height - Millimeter:
95
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
329
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
6 C 160 Q
Description
6 C 160 Q V-BELT SHEAVE ; 6GR C 16" PD BORED FOR Q1 BUSHING
Part # 6 C 160 Q
BDI # 21975222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
PHP 5-5V1600-E
Description
PHP 5-5V1600-E PULLEY ; NON-RETURNABLE
Part # PHP 5-5V1600-E
BDI # 1283659
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5