F8MX168S21-SF
Description
F8MX168S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755370
Part # F8MX168S21-SF
BDI # 24302772
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.78
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
427.812
Mounting Method:
Bushed
Belt Width - Millimeter:
21
MSE800BRHATL
Description
MSE800BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE800BRHATL
BDI # 20350923
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE715BRHATL
Description
MSE715BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE715BRHATL
BDI # 20350907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
700167-2
Description
700167-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Part # 700167-40024
BDI # 1349747
Features
Component:
Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
425.45
Global Part Number GPN:
648695
Precision Class:
Standard
Basic Number:
700167
MSE800BXHATL
Description
MSE800BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # MSE800BXHATL
BDI # 20350931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion