Page 1 of 341

Next

Compare
24152KEJW33W45AC3

COMPARE

24152KEJW33W45AC3

Description
24152KEJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 180MM WD

TIMKEN

Part # 24152KEJW33W45AC3

BDI # 21966177

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
12B70

COMPARE

12B70

Description
12B70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B70

BDI # 614904

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 16.717
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.15
Other Features: Simplex Type
Global Part Number GPN: 569980
Pitch Diameter - Millimeter: 424.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240B16

COMPARE

240B16

Description
240B16 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B16

BDI # 617818

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 15.377
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.88
Global Part Number GPN: 36065
Pitch Diameter - Millimeter: 390.576
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BTL84H

COMPARE

50BTL84H

Description
50BTL84H SPROCKET

TSUBAKI

Part # 50BTB84

BDI # 17159611

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.079
Other Features: Taper Lock Bushing
Global Part Number GPN: 38144
Pitch Diameter - Millimeter: 424.57
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
32A26

COMPARE

32A26

Description
32A26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A26

BDI # 618489

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 16.593
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.672
Other Features: Simplex Type
Global Part Number GPN: 569222
Pitch Diameter - Millimeter: 421.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY