Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580947
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580344
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Global Part Number GPN:
31885
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
24152KEJW33W45AC3
Description
24152KEJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 180MM WD
Part # 24152KEJW33W45AC3
BDI # 21966177
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing