Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Global Part Number GPN:
36065
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore
GE300-DO-2RS-A
Description
GE300-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE300-DO-2RS-A
BDI # 1173209
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
PHP 1SPA425TB
Description
PHP 1SPA425TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPA425TB
BDI # 1282111
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.949
Outside Diameter - Millimeter:
430.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
1
PHP 4SPA425TB
Description
PHP 4SPA425TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 4SPA425TB
BDI # 1282114
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.949
Outside Diameter - Millimeter:
430.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
4
PHP 5SPA425TB
Description
PHP 5SPA425TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 5SPA425TB
BDI # 1282115
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.949
Outside Diameter - Millimeter:
430.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
5