80BS53 2 15/16
Description
80BS53 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS53 2 15/16
BDI # 625050
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
16.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.451
Other Features:
With 2 Set Screw
Global Part Number GPN:
35766
Pitch Diameter - Millimeter:
428.752
Mounting Method:
Finished Bore
100R42H
Description
100R42H ROLLER CHAIN SPROCKET ; 1-1/4" P 42T R1 BUSHED W/HARDENED TOOTH
Part # 100R42
BDI # 17158657
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
Split Taper Bushing
Global Part Number GPN:
573231
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Bushed
PHS 20B-2C42
Description
PHS 20B-2C42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2C42
BDI # 1286839
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
PHS 20B-3C42
Description
PHS 20B-3C42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-3C42
BDI # 1286872
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
PHS 80-1A53
Description
PHS 80-1A53 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1A53
BDI # 1288465
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.451
Pitch Diameter - Millimeter:
428.752
Mounting Method:
Rough Bore