D120S35
Description
D120S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1183920
BDI # 312018
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10433
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
PHS 120-1A35
Description
PHS 120-1A35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 120-1A35
BDI # 1288884
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore
L163149D-90042
Description
L163149D-90042 TAPERED ROLLER BRG ASS
Part # L163149D-90042
BDI # 1362434
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
355.6
Other Features:
1 Double Cone | 2 Single Cup | Light Duty
Global Part Number GPN:
656107
Assembly Components:
L163149D (1) | L163110 (2) | L163110EA (1)
Basic Number:
L163149
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
355.6
Other Features:
2 Single Cone | 2 Single Cup | Light Duty
Global Part Number GPN:
660575
Assembly Components:
L163149 (2) | L163110 (2) | L163110EC (1) | L163149XS (1)
Basic Number:
L163149
Precision Class:
Standard
L163149-90065
Description
L163149-90065 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Part # L163149-90065
BDI # 1362424
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
355.6
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658544
Assembly Components:
L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number:
L163149
Precision Class:
Standard