Page 1 of 206

Next

Compare
8 C 180 TB

COMPARE

8 C 180 TB

Description
8 C 180 TB V-BELT SHEAVE ; 8 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 8 C 180 TB

BDI # 624200

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.4
Outside Diameter - Millimeter: 467.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580569
Mounting Method: Bushed
Belt Series: C
Bushing Size: 4040
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
23968EMBW33C3

COMPARE

23968EMBW33C3

Description
23968EMBW33C3 SPHERICAL RLR BRG ; 340MM ID 460MM OD 90MM WD

TIMKEN

Part # 23968EMBW33C3

BDI # 20103203

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
AK184 P/B

COMPARE

AK184 P/B

Description
AK184 P/B V-BELT SHEAVE ; 1 GRV FRACTIONAL

MARTIN SPROCKET & GR

Part # AK184 P/B

BDI # 605380

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.25
Outside Diameter - Millimeter: 463.55
Bore - Millimeter: 0
Other Features: Arm Style

Global Part Number GPN: 581883
Mounting Method: Rough Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
24156EMBW33W45AC3

COMPARE

24156EMBW33W45AC3

Description
24156EMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 460MM OD 180MM WD

TIMKEN

Part # 24156EMBW33W45AC3

BDI # 20054671

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
RS140-1B31T

COMPARE

RS140-1B31T

Description
RS140-1B31T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 140B31

BDI # 912814

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.297

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.26
Pitch Diameter - Millimeter: 439.344
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY