Page 1 of 22

Next

Compare
23972EMBW507C08C3

COMPARE

23972EMBW507C08C3

Description
23972EMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23972EMBW507C08C3

BDI # 20103208

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23972KEMBW507C08C4

COMPARE

23972KEMBW507C08C4

Description
23972KEMBW507C08C4 SPHERICAL RLR BRG ; 360MM ID 480MM OD 90MM WD

TIMKEN

Part # 23972KEMBW507C08C4

BDI # 20103212

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L865547-90012

COMPARE

L865547-90012

Description
L865547-90012 TAPERED ROLLER BEARING ; 2-SINGLE-ROW ASSEMBLY 18-24 OD

TIMKEN

Part # L865547-90012

BDI # 1363225

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 18.875
Outside Diameter - Millimeter: 479.425
Bore - Millimeter: 381

Other Features: 2 Single Cone | 2 Single Cup | Light Duty
Global Part Number GPN: 660178
Assembly Components: L865547 (2) | L865512 (2) | L865547XA (1)
Basic Number: L865547
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L865547-90010

COMPARE

L865547-90010

Description
L865547-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-SGL-ROW ASSY 18-24 OD

TIMKEN

Part # L865547-90010

BDI # 1363224

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 18.875
Outside Diameter - Millimeter: 479.425
Bore - Millimeter: 381

Other Features: 2 Single Cone | 2 Single Cup | Light Duty
Global Part Number GPN: 659779
Assembly Components: L865547 (2) | L865512 (2) | L865512EA (1)
Basic Number: L865547
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L865547-902A3

COMPARE

L865547-902A3

Description
L865547-902A3 TAPERED ROLLER BRG ASS

TIMKEN

Part # L865547-902A3

BDI # 1363227

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 18.875
Outside Diameter - Millimeter: 479.425
Bore - Millimeter: 381

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 658675
Assembly Components: L865547 (1) | L865512 (1)
Basic Number: L865547
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY