Page 1 of 74

Next

Compare
33V1900SF

COMPARE

33V1900SF

Description
33V1900SF SHEAVE ; NON-RETURNABLE 3 GROOVE 19"OD

BROWNING

Part # 33V1900SF

BDI # 331397

Features

Inch - Metric: Inch
Outside Diameter - Inch: 19
Outside Diameter - Millimeter: 482.6
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3

Global Part Number GPN: 15302
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
QD6/3V19.00

COMPARE

QD6/3V19.00

Description
QD6/3V19.00 TRANSMISSION PULLEY

GATES

Part # QD6/3V19.00

BDI # 1130633

Features

Inch - Metric: Inch
Outside Diameter - Inch: 19
Outside Diameter - Millimeter: 482.6
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: E
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A28

COMPARE

PHS 160-1A28

Description
PHS 160-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A28

BDI # 1290332

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.862

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.95
Pitch Diameter - Millimeter: 453.695
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B58F X 1-1/4

COMPARE

80B58F X 1-1/4

Description
80B58F X 1-1/4 ; POR SPROCKET 1 1/4IN KW 2SS

TSUBAKI

Part # 80B58F X 1-1/4

BDI # 916179

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 18.471
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 19.044
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 469.163
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B58F X 1-3/16

COMPARE

80B58F X 1-3/16

Description
80B58F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS

TSUBAKI

Part # 80B58F X 1-3/16

BDI # 916178

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 18.471
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 19.044
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 469.163
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY