W1928M22-E
Description
W1928M22-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756216
Part # W1928M22-E
BDI # 24304112
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
22
W1928M12-SF
Description
W1928M12-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756215
Part # W1928M12-SF
BDI # 24304110
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
12
W1928M60-F
Description
W1928M60-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756218
Part # W1928M60-F
BDI # 24304116
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
60
W1928M35-E
Description
W1928M35-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756217
Part # W1928M35-E
BDI # 24304114
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
35
EL768949-903A1
Description
EL768949-903A1 ANGULAR CONTACT BEARING ; NON-RETURNABLE
Part # EL768949-903A1
BDI # 1355672
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.125
Outside Diameter - Millimeter:
485.775
Bore - Millimeter:
433.4
Other Features:
1 Single Cone | 1 Single Cup | Extra Light Duty
Global Part Number GPN:
662161
Assembly Components:
EL768949 (1) | EL768910 (1)
Basic Number:
EL768949
Precision Class:
Standard