Page 1 of 115

Next

Compare
11214MT85A-F2.000

COMPARE

11214MT85A-F2.000

Description
11214MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.000

BDI # 922949

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
M263349DW-902A4

COMPARE

M263349DW-902A4

Description
M263349DW-902A4 TAPERED ROLLER BRG ASSY ; NON RETURNABLE FOUR ROW 18-24 OD

TIMKEN

Part # M263349DW-902A4

BDI # 1366046

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 19.25
Outside Diameter - Millimeter: 488.95
Bore - Millimeter: 355.6

Bore - Inch: 14
Other Features: 2 Double Cone | 2 Single Cup | 1 Double Cup | 3 Spacer | Medium Duty
Assembly Components: M263349DW (2) | M263310D (1) | M263310 (2) | M263310EA (2) | M263349XA (1)
Basic Number: M263349
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
P192-8M-50-E

COMPARE

P192-8M-50-E

Description
P192-8M-50-E SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P192-8M-50-E

BDI # 413614

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F2.125

COMPARE

11214MT85A-F2.125

Description
11214MT85A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.125

BDI # 922950

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F1.625

COMPARE

11214MT85A-F1.625

Description
11214MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F1.625

BDI # 922946

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY