Page 1 of 587

Next

Compare
4B20.0-SF

COMPARE

4B20.0-SF

Description
4B200-SF V-BELT QD SHEAVE

DODGE

Part # 455671

BDI # 280682

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.35
Outside Diameter - Millimeter: 516.89
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SF
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY
120A40

COMPARE

120A40

Description
120A40 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A40

BDI # 615051

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 19.119
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.959
Global Part Number GPN: 31441
Pitch Diameter - Millimeter: 485.623
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
1160T10 COVER

COMPARE

1160T10 COVER

Description
1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM

FALK

Part # 4300489

BDI # 18106565

Features

Component: Horizontal Split Cover
Width - Millimeter: 278.384
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 19.74

Outside Diameter - Millimeter: 501.4
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 10.96

Price Inventory : In stock
Loading Price
QTY
23260CAG3MKC3P55W507

COMPARE

23260CAG3MKC3P55W507

Description
23260CAG3MKC3P55W507 SPHERICAL RLR BRG ; 300MM BOREX540MM ODX192MM W 2-ROW

NSK

Part # 23260CAG3MKC3P55W507

BDI # 21736342

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24072EMBW33W45AC3

COMPARE

24072EMBW33W45AC3

Description
24072EMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 360MM ID 540MM OD

TIMKEN

Part # 24072EMBW33W45AC3

BDI # 20054517

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY