Page 1 of 58

Next

Compare
120A40

COMPARE

120A40

Description
120A40 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A40

BDI # 615051

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 19.119
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.959
Global Part Number GPN: 31441
Pitch Diameter - Millimeter: 485.623
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
20A48

COMPARE

20A48

Description
20A48 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 20A48

BDI # 23072588

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.112

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20X8 3/8-E CR

COMPARE

20X8 3/8-E CR

Description
20X8 3/8-E CR COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 20838C

BDI # 983855

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Face Width - Millimeter: 212.725

Face Width - Inch: 8.375
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Crowned Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
100TP145

COMPARE

100TP145

Description
100TP145 ; CYLINDRICAL ROLLER THRUST

TIMKEN

Part # 087796017979

BDI # 1309936

Features

Height - Millimeter: 95.25
Bore 1 - Inch: 10
Bore 2 - Millimeter: 256.388
Height - Inch: 3.75
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 20
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
P8020M230-N

COMPARE

P8020M230-N

Description
P8020M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755732

TIMKEN

Part # P8020M230-N

BDI # 24303646

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 529.996
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY