Page 1 of 223

Next

Compare
4B20.0-SF

COMPARE

4B20.0-SF

Description
4B200-SF V-BELT QD SHEAVE

DODGE

Part # 455671

BDI # 280682

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.35
Outside Diameter - Millimeter: 516.89
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SF
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY
23976EMBW33C3

COMPARE

23976EMBW33C3

Description
23976EMBW33C3 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD

TIMKEN

Part # 23976EMBW33C3

BDI # 20103214

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23976EMBW507C08

COMPARE

23976EMBW507C08

Description
23976EMBW507C08 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD

TIMKEN

Part # 23976EMBW507C08

BDI # 20103215

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
200B24H

COMPARE

200B24H

Description
200B24H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200B24

BDI # 17158844

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.49
Pitch Diameter - Millimeter: 486.486
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1A20T

COMPARE

RS240-1A20T

Description
RS240-1A20T SPROCKET ; STOCK BORE

TSUBAKI

Part # 240A20

BDI # 17159140

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.177

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.74
Pitch Diameter - Millimeter: 487.096
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY