Page 1 of 78

Next

Compare
24072EMBW33W45AC3

COMPARE

24072EMBW33W45AC3

Description
24072EMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 360MM ID 540MM OD

TIMKEN

Part # 24072EMBW33W45AC3

BDI # 20054517

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23164KEMBW40IW534C4

COMPARE

23164KEMBW40IW534C4

Description
23164KEMBW40IW534C4 SPHERICAL RLR BRG

TIMKEN

Part # 23164KEMBW40IW534C4

BDI # 20054658

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
T921-902A1

COMPARE

T921-902A1

Description
T921-902A1 THRUST TAPERED RLR BEARING ; 9-1/4" ID X 21-1/2" OD

TIMKEN

Part # T921-902A1

BDI # 1374063

Features

Height - Millimeter: 127
Bore 1 - Inch: 9.25
Bore 2 - Millimeter: 234.95
Height - Inch: 5
Bore 2 - Inch: 9.25

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 21.5
Other Features: Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
T1011-902A1

COMPARE

T1011-902A1

Description
T1011-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE

TIMKEN

Part # T1011-902A1

BDI # 1373671

Features

Height - Millimeter: 117.475
Bore 1 - Inch: 10
Bore 2 - Millimeter: 254
Height - Inch: 4.625
Bore 2 - Inch: 10

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 21.25
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LM567910B-2

COMPARE

LM567910B-2

Description
LM567910B-2 TAPERED ROLLER BRG CUP

TIMKEN

Part # LM567910B-20000

BDI # 17201402

Features

Component: Cup
Width - Millimeter: 61.722
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 21.62

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 549.148
Other Features: Light Medium Duty | Flanged OD
Precision Class: Standard
Basic Number: LM567910B

Price Inventory : Available to order
Loading Price
QTY