25B26SS X 3/8 MPB
Description
25B26SS X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B26SS X 3/8 MPB
BDI # 22372722
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.209
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
PHS 06B-1DSA16
Description
PHS 06B-1DSA16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSA16
BDI # 1284709
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.166
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Bushed
H40B12F X 1/2
Description
H40B12F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE 2SS W/HARDENED TEETH
Part # H40B12F X 1/2
BDI # 916317
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
38627
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
D06B16H X 12MM RSB
Description
D06B16H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B16H X 12MM RSB
BDI # 22378016
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore