Page 1 of 21

Next

Compare
20B51

COMPARE

20B51

Description
20B51 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B51

BDI # 617155

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 20.305
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 21.016
Other Features: Simplex Type
Global Part Number GPN: 570091
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE 1160TGVCOVER

COMPARE

PHE 1160TGVCOVER

Description
PHE 1160TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1160TGVCOVER

BDI # 1281913

Features

Component: Vertical Split Cover
Width - Millimeter: 432
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 20.984

Outside Diameter - Millimeter: 533
Other Features: Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 17.008

Price Inventory : Available to order
Loading Price
QTY
L269143-90010

COMPARE

L269143-90010

Description
L269143-90010 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD

TIMKEN

Part # L269143-90010

BDI # 1362551

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 21
Outside Diameter - Millimeter: 533.4
Bore - Millimeter: 431.8

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 655055
Assembly Components: L269143 (1) | L269110 (1)
Basic Number: L269143
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
E100M ELEMENT RAPTOR

COMPARE

E100M ELEMENT RAPTOR

Description
E100M ELEMENT RAPTOR

DODGE

Part # 015985

BDI # 22276897

Features

Component: Element
Inch - Metric: Metric
Material: Rubber
Outside Diameter - Inch: 20.984
Outside Diameter - Millimeter: 533

Other Features: Components May or May Not Intermix Among Brands | Split | 45MM Minimum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 9613Nm

Price Inventory : Available to order
Loading Price
QTY
100A51

COMPARE

100A51

Description
100A51 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A51

BDI # 614108

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 20.305
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.016
Global Part Number GPN: 31395
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY