Page 1 of 34

Next

Compare
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L570648-90035

COMPARE

L570648-90035

Description
L570648-90035 TAPERED ROLLER BRG ASS

TIMKEN

Part # L570648-90035

BDI # 1362962

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 22.563
Outside Diameter - Millimeter: 573.1
Bore - Millimeter: 457.073

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 658330
Assembly Components: L570648 (1) | L570610 (1)
Basic Number: L570648
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
LL469949-902A2

COMPARE

LL469949-902A2

Description
LL469949-902A2 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD

TIMKEN

Part # LL469949-902A2

BDI # 21965623

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 21.75
Outside Diameter - Millimeter: 552.45
Bore - Millimeter: 447.802

Bore - Inch: 17.63
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: LL469949 (1) | LL469910 (1)
Basic Number: LL469949
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23076EJW507C08

COMPARE

23076EJW507C08

Description
23076EJW507C08 SPHERICAL RLR BRG ; 400-600MM OD

TIMKEN

Part # 23076EJW507C08

BDI # 21966332

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY