Page 1 of 137

Next

Compare
D16C68

COMPARE

D16C68

Description
D16C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C68

BDI # 607507

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 21.653
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Duplex Type
Global Part Number GPN: 570400
Pitch Diameter - Millimeter: 549.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C45

COMPARE

D24C45

Description
D24C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C45

BDI # 607603

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Duplex Type
Global Part Number GPN: 570275
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
20BTB54

COMPARE

20BTB54

Description
20BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20BTB54

BDI # 617111

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 21.498
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569106
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY