Page 1 of 137

Next

Compare
D16C68

COMPARE

D16C68

Description
D16C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C68

BDI # 607507

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 21.653
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Duplex Type
Global Part Number GPN: 570400
Pitch Diameter - Millimeter: 549.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C45

COMPARE

D24C45

Description
D24C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C45

BDI # 607603

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Duplex Type
Global Part Number GPN: 570275
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P90-20M-115-M

COMPARE

P90-20M-115-M

Description
P90-20M-115-M SYNCHRONOUS PULLEY

TB WOODS

Part # P9020M115

BDI # 991097

Features

Pitch Diameter - Inch: 22.558
Flange Outside Diameter - Millimeter: 594.995
Inch - Metric: Metric
Outside Diameter - Inch: 22.388
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 572.973
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120S45

COMPARE

D120S45

Description
D120S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

BROWNING

Part # 1175280

BDI # 312019

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10078
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY