14MX-126S-20
Description
14MX-126S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192126
BDI # 1094848
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
20
EE234160-90203
Description
EE234160-90203 ; TRB DOUBLE ROW ASSEMBLY 18-24 OD
Part # EE234160-90203
BDI # 1354862
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
406.4
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656361
Assembly Components:
EE234160 (2) | 234221D (1) | X3S-234160 (1)
Basic Number:
EE234160
Precision Class:
Standard
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.814
Global Part Number GPN:
31397
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
16
Bore 2 - Millimeter:
409.575
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel