14MX126S37-3525
Description
14MX126S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756663
Part # 14MX126S37-3525
BDI # 24301816
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Component:
Cup
Width - Millimeter:
98.425
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
558.8
Global Part Number GPN:
646834
Precision Class:
Standard
Basic Number:
790221
EE234160-90093
Description
EE234160-90093 TAPERED ROLLER BRG ASS
Part # EE234160-90093
BDI # 1354850
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
406.4
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
654602
Assembly Components:
EE234160 (1) | 234220 (1)
Basic Number:
EE234160
Precision Class:
Standard
EE790120-90027
Description
EE790120-90027 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # EE790120-90027
BDI # 1355556
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
304.8
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657914
Assembly Components:
EE790120 (1) | 790221 (1)
Basic Number:
EE790120
Precision Class:
Standard
E-2516-A
Description
E-2516-A CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # E-2516-A
BDI # 1354344
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No